Apply to be a TradeMaster!
Main product image of 20A, 120/277V Decora Plus Rocker 4-Way AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired, (Brown)
Magnifying glass
Hover image to zoom

20A, 120/277V Decora Plus Rocker 4-Way AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired, (Brown)

Brand:
Leviton
SKU:
5624-2
Rating:
(0)
Q&A:
(0)
20A, 120/277V Decora Plus Rocker 4-Way AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired, (Brown)
Magnifying glass
Hover image to zoom
$41.17 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Brown
Product Highlight: Material
Polyester
Product Highlight: Grade
Commercial
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • Actuator Material: Thermoplastic
  • HP Rating: 1HP-120V 2HP-240V
  • Function: 4-Way
  • ANSI: C-73
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Max. Amperage: 16 Amp
  • Country of Origin: Mexico
  • Voltage: 120/277 VAC
  • UL Standard: UL 20
  • Device Type: Rocker Switch
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Grounding: Self-Grounding
  • Operating Temperature: -40 °C to 65 °C
  • Endurance: 50,000 cycles minimum
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Brand: Decora Plus
  • Product ID: Stamped on Strap
  • Flammability: Rated V-2 per UL 94
  • Termination: Back or Side Wire
  • Grade: Commercial Specification Grade
  • NEMA: WD-1 & WD-6
  • Temperature Rise: Maximum 30 degrees C rise
  • Amperage: 20 A
  • RoHS Compliant: FALSE
  • NOM: 57
  • Color: Brown
  • Terminal Accom.: 14-#10 AWG back wired; #14-#12 AWG side wired
  • Warranty: 10-Year Limited
  • CSA C22.2 No. 111: File #152105
  • Screw Terminal Torque: 14-18 in-lbs
  • Strap Material: Steel
  • Body Material: Thermoplastic Polyester

Specs

–
Amperage:

20

Terminations:

Back Wire

Side Wire

Ground:

Self-Grounding

Color:

Brown

Material:

Polyester

Grade:

Commercial

Product Type:

Rocker Switch

Country of Origin:

Mexico

Series:

Decora Plus

NEMA Rating:

WD-1

Warranty:

10 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy