Shop Resideo Sale
Main product image of Single-Pole Decora Plus Rocker Pilot Light, Illuminated On, Commercial Grade, 20A - Light Almond (120V)
Magnifying glass
Hover image to zoom

Single-Pole Decora Plus Rocker Pilot Light, Illuminated On, Commercial Grade, 20A - Light Almond (120V)

Brand:
Leviton
SKU:
5628-2T
Rating:
(0)
Q&A:
(0)
Single-Pole Decora Plus Rocker Pilot Light, Illuminated On, Commercial Grade, 20A - Light Almond (120V)
Magnifying glass
Hover image to zoom
$21.74 each
In Stock
In Stock
Get 1 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
Light Almond
Product Highlight: Horse Power
1 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial
Product Highlight: Amperage
20 Amps

Description

–
Single-Pole Decora Plus Rocker Pilot Light, Illuminated On, Commercial Grade, 20A - Light Almond (120V)

Decora® brand Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction.

Note: Wallplate Sold Separately.

Features:
  • Color: Light Almond
  • Ground: Self Grounding
  • Feature: Illuminated - Load ON (Pilot Light)
  • Amperage: 20 Amp
  • Voltage: 120 Volt
  • HP Rating: 1HP-120V
  • Max Amp: 16 Amp
  • Termination: Back & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA
  • Warranty: 10 Year Limited

Specs

–
Voltage:

120v

Poles:

1

Type:

Single-Pole AC Quiet Switch

Color:

Light Almond

Horse Power:

1

Terminations:

Side

Back

Material:

Thermoplastic

Features:

Illuminated ON

Ground:

Self Grounding

Grade:

Commercial

Amperage:

20

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy