Apply to be a TradeMaster!
Main product image of 3-Way Decora Plus Illuminated Light Switch, Commercial Grade, 20A - Light Almond (120V)
Magnifying glass
Hover image to zoom

3-Way Decora Plus Illuminated Light Switch, Commercial Grade, 20A - Light Almond (120V)

Brand:
Leviton
SKU:
5633-2T
Rating:
(0)
Q&A:
(0)
3-Way Decora Plus Illuminated Light Switch, Commercial Grade, 20A - Light Almond (120V)
Magnifying glass
Hover image to zoom
$21.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Light Almond
Product Highlight: Grade
Commercial

Description

–
The Leviton 5633-2 is a Decora style rocker which includes a light which remains lit when your device is turned off. This switch is from Leviton's Decora Plus series of products which is built to commercial grade and carries a 10 year warranty. Leviton created the first Decora style rocker switch and has continued to improve on their original design making one of the best switches available. This switch would look great in any home or office because its low-profile design flows with your walls keeping it from standing out to the eye. You can transform the look of your home and increase its resale value with these modern switches. This switch also utilizes a grounding clip allowing it to ground itself when installed into a properly grounded wall box. This is a three-way switch so it can be used alone or paired with another switch to control the same device.

Note: Wallplate Sold Separately.

Features:
  • Commercial Grade
  • Illuminated When Power is Not Flowing So You Know Your Device is Off
  • Helps Save Energy
  • 3-Way Side and Rear Push-In Wired
  • Self Grounding Clip Saves Time and Effort
  • AC Quiet Switch
  • Low-Profile Elegant Design
  • 10 Year Warranty

Specifications:
  • Color: Light Almond
  • Ground: Self Grounding
  • Feature: Lighted Handle
  • Illuminated OFF
  • Amperage: 20 Amp
  • Voltage: 120 Volt
  • HP Rating: 1HP-120V
  • Max Amp: 16 Amp
  • Termination: Back & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA
  • Warranty: 10 Year Limited

Specs

–
Type:

3-Way

Voltage:

120v

Horse Power:

1

Material:

Thermoplastic

Ground:

Self Grounding

Features:

Illuminated OFF

Lighted Handle

Terminations:

Back

Side

Color:

Light Almond

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy