Apply to be a TradeMaster!
Main product image of Single-Pole Decora Combination Double Rocker Light Switch - Gray (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Decora Combination Double Rocker Light Switch - Gray (120/277V)

Brand:
Leviton
SKU:
5634-GY
Rating:
(1)
Q&A:
(0)
Single-Pole Decora Combination Double Rocker Light Switch - Gray (120/277V)
Magnifying glass
Hover image to zoom
$12.36 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Gray
Product Highlight: Grade
Commercial, Residential

Description

–
The Leviton 5634-W Light Switch, Decora Combination Switch is a 15 Amp, 120/277 Volt, two rocker light switch that allows you to control two devices while only taking up one space. You will now be able to add new lights or other device and not worry about needing to cut a new whole in your wall for its switch. Maximize your space and control more devices with this simple to install device. Wallplate Sold Separately.

Features:
  • Decora Style Double Switch Combination Device
  • 3-Way Side Wired
  • Saves Space and Adds More Functionality
  • High-Quality Leviton Product
  • 2 Year Warranty

Specifications:
  • Color: Gray
  • Ground: Grounding
  • Feature: Single-Pole / Single-Pole
  • Amperage: 15 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max Amp: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

120/277V

Horse Power:

1/2

2

Material:

Thermoplastic

Amperage:

15

Color:

Gray

Ground:

Grounding

Poles:

1

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great web site. so easy to use

Good quality and a good price
none
Rochester NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy