Apply to be a TradeMaster!
Main product image of Decora Plus Single Pole Rocker Switch, Momentary Contact, Commercial, 15 A, 125V Back and Side Wire, Self-Grounding (Ivory)
Magnifying glass
Hover image to zoom

Decora Plus Single Pole Rocker Switch, Momentary Contact, Commercial, 15 A, 125V Back and Side Wire, Self-Grounding (Ivory)

Brand:
Leviton
SKU:
5655-2I
Rating:
(0)
Q&A:
(0)
Decora Plus Single Pole Rocker Switch, Momentary Contact, Commercial, 15 A, 125V Back and Side Wire, Self-Grounding (Ivory)
Magnifying glass
Hover image to zoom
$32.14 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Features
  • UL Standard: UL20
  • Voltage: 120/277 VAC
  • Grounding: Self-Grounding Clip
  • Screw Terminal Torque: 14-18 in-lbs
  • Endurance: 30,000 cycles minimum
  • Grade: Commercial Specification Grade
  • Product ID: Ratings marked on device
  • Warranty: 10-Year Limited
  • Grounding Screw: #8 Steel
  • Pole: 1
  • Terminal Screws: #8 Brass
  • Device Type: Rocker Switch
  • Contact Material: Silver Alloy
  • Ground Clips: Brass
  • Overload UL20 Test: 100 cycles of overload at 4.8 times rated current
  • Terminal Accom.: #14-#10 AWG
  • Flammability: Rated V-2 per UL 94
  • Amperage: 15 A
  • Strap Material: .050" Galvanized Steel
  • Country of Origin: Mexico
  • RoHS Compliant: FALSE
  • Horsepower Rating: 1/2 hp @ 120 V, 2 hp @ 240 V
  • Brand: Decora Plus¢
  • Type: Rocker Switch
  • Body Material: Polyester
  • Termination: Back or Side Wire
  • Standards and Certifications: UL/CSA
  • Temperature Rise: Max 30 °C at full rated current
  • Actuator Material: Polycarbonate
  • CSA C22.2 No. 111: File #152105

Specs

–
Terminations:

Side Wire

Back Wire

Poles:

1

Product Type:

Rocker Switch

Warranty:

10 years

Amperage:

15

Country of Origin:

Mexico

Grade:

Commercial

Ground:

Self-Grounding

Series:

Decora Plus

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy