Apply to be a TradeMaster!
Main product image of Single Pole Double Throw, Momentary Contact Decora Switch - White (120/277V)
Magnifying glass
Hover image to zoom

Single Pole Double Throw, Momentary Contact Decora Switch - White (120/277V)

Brand:
Leviton
SKU:
5657-2W
Rating:
(0)
Q&A:
(0)
Single Pole Double Throw, Momentary Contact Decora Switch - White (120/277V)
Magnifying glass
Hover image to zoom
$40.75 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Torque
13 lb-in, 12 lb-in, 14 lb-in Torque
Product Highlight: Color
White

Description

–
The Leviton 5657-2W is a Decora Plus rocker single-pole AC quiet switch in white color. It has a double-throw Ctr-OFF momentary contact. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. The Leviton Decora Plus collection of accessories offers you sleek, elegant look and can make your home or office feel classier. This Leviton 5657-2W Decora Plus rocker single-pole switch is perfect for commercial use. It has an elegant and functional design and comes in different colors. This switch features an impact-resistant thermoplastic body that ensures durability. It is a self-grounding device, it has a voltage rating of 120/277 VAC and amperage rating of 15 Amp. Buy this Leviton 5657-2W Decora Plus rocker single-pole AC quiet switch and enjoy years of reliable use.

Wallplate Sold Separately.

Features:
  • Withstands 1500 volt for 1 minute
  • 100 cycles of OL at 4.8 times rated current
  • Elegant Decora brand styling provides multiple control in a single-gang wallbox

Specifications:
  • HP Rating: 1/2HP-120V 2HP-240V
  • Max. Amperage: 12 Amp
  • Grounding: Self-Grounding
  • Amperage: 15 Amp
  • Voltage: 120/277 VAC
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degrees C rise
  • Endurance: 30,000 cycles minimum
  • Flammability: Rated V-2 per UL94
  • Operating Temperature: -40ºC to 65ºC
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: White
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Terminal Accom.: 14-#10 AWG back wired; #14-#12 AWG side wired
  • Product ID: Stamped on Strap
  • Torque Range: 12-14 inch pounds
  • Grounding: Self Grounding
  • Feature: Double-Throw Ctr-OFF Momentary Contact
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Color: White

Specs

–
Type:

SPDT

Voltage:

120v

277v

Horse Power:

1/2

2

Material:

Thermoplastic

Torque:

13 lb-in

12 lb-in

14 lb-in

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy