Apply to be a TradeMaster!
Main product image of Industrial Grade Single Receptacle, 15A, NEMA 6-15R - Ivory (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Single Receptacle, 15A, NEMA 6-15R - Ivory (250V)

Brand:
Leviton
SKU:
5661-I
Rating:
(0)
Q&A:
(0)
Industrial Grade Single Receptacle, 15A, NEMA 6-15R - Ivory (250V)
Magnifying glass
Hover image to zoom
$13.56 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Horse Power
1.5 HP
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Specs

–
Ground:

Self Grounding

Voltage:

250v

Color:

Ivory

Amperage:

15

NEMA Rating:

6-15R

Terminations:

Back

Side

Poles:

2

Horse Power:

1.5

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy