Apply to be a TradeMaster!
Main product image of Industrial Grade Plug, 15A, 2P, NEMA 6-15P - Black/White (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Plug, 15A, 2P, NEMA 6-15P - Black/White (250V)

Brand:
Leviton
SKU:
5666-C
Rating:
(0)
Q&A:
(0)
Industrial Grade Plug, 15A, 2P, NEMA 6-15P - Black/White (250V)
Magnifying glass
Hover image to zoom
$12.24 each
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Color
White, Black
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Industrial

Description

–
15 Amp, 250 Volt, NEMA 6-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black/White
Leviton's Black & White line of industrial grade plugs, connectors, flanged inlets, and outlets offer superior performance, long lasting reliability and features that are backed by a lifetime warranty:
  • One piece contacts reduce friction and overheating
  • Unique cord clamp accepts wide range of cord sizes (.245"-.700")
  • Rugged nylon construction resists impact, sunlight, chemicals, and rough use
  • Industry exclusive lifetime warranty
  • Made proudly in the USA

Specs

–
Voltage:

250v

Poles:

2

Type:

Straight Blade Plug

Color:

White

Black

Material:

Nylon

NEMA Rating:

6-15P

AWG:

10

18

Amperage:

15

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy