Apply to be a TradeMaster!
Main product image of Single Pole Double Throw, Decora Maintained Contact Switch, 15A - White (120/277V)
Magnifying glass
Hover image to zoom

Single Pole Double Throw, Decora Maintained Contact Switch, 15A - White (120/277V)

Brand:
Leviton
SKU:
5685-2W
Rating:
(0)
Q&A:
(0)
Single Pole Double Throw, Decora Maintained Contact Switch, 15A - White (120/277V)
Magnifying glass
Hover image to zoom
$66.52 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Color
White
Product Highlight: Horse Power
2, 1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Torque
13 lb-in, 12 lb-in, 14 lb-in Torque
Product Highlight: Grade
Commercial

Description

–
15 Amp, 120/277 Volt, Decora Plus Rocker Double-Throw Ctr-OFF Maintained Contact Single-Pole AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired.

Decora Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes: single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.

Features:
  • Withstands 1500 volt for 1 minute
  • 100 cycles of OL at 4.8 times rated current
  • Elegant Decora brand styling provides multiple control in a single-gang wallbox

Specifications:
  • HP Rating: 1/2HP-120V 2HP-240V
  • Max. Amperage: 15 Amp
  • Grounding: Self-Grounding
  • Amperage: 15 Amp
  • Voltage: 120/277 VAC
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degrees C rise
  • Endurance: 30,000 cycles minimum
  • Flammability: Rated V-2 per UL94
  • Operating Temperature: -40ºC to 65ºC
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: White
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Terminal Accom.: 14-#10 AWG back wired; #14-#12 AWG side wired
  • Product ID: Stamped on Strap
  • Torque Range: 12-14 inch pounds

Specs

–
Voltage:

120v

277v

Poles:

1

Color:

White

Horse Power:

2

1/2

Material:

Thermoplastic

Ground:

Self Grounding

Torque:

13 lb-in

12 lb-in

14 lb-in

Grade:

Commercial

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy