Apply to be a TradeMaster!
Main product image of 15A, 120/277v, Decora Plus Rocker 2-throw Ctr-off Maint. Contact 2-pole AC Quiet Switch (White)
Magnifying glass
Hover image to zoom

15A, 120/277v, Decora Plus Rocker 2-throw Ctr-off Maint. Contact 2-pole AC Quiet Switch (White)

Brand:
Leviton
SKU:
5686-2W
Rating:
(0)
Q&A:
(0)
15A, 120/277v, Decora Plus Rocker 2-throw Ctr-off Maint. Contact 2-pole AC Quiet Switch (White)
Magnifying glass
Hover image to zoom
$85.60 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial
Product Highlight: Color
White

Description

–
Features
  • Decora Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes: single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.

Specifications
  • Max. Amperage: 12 Amp
  • Feature: Maintained Contact CTR OFF
  • Temperature Rise: Maximum 30 degrees C rise
  • Brand: Decora Plus
  • Device Type: Rocker Switch
  • Amperage: 15 A
  • CSA C22.2 No. 111: File #152105
  • Body Material: Thermoplastic
  • Product ID: Stamped on Strap
  • Warranty: 10-Year Limited
  • Screw Terminal Torque: 14-18 in-lbs
  • Flammability: Rated V-2 per UL 94
  • Grounding: Self-Grounding
  • Endurance: 50,000 cycles minimum
  • NOM: 57
  • UL Standard: UL 20
  • NEMA: WD-1 & WD-6
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Function: Double-Pole Double-Throw
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Grade: Commercial Specification Grade
  • Strap Material: Steel
  • Operating Temperature: -40 °C to 65 °C
  • Termination: Back or Side Wire
  • ANSI: C-73
  • RoHS Compliant: FALSE
  • Color: White
  • UL Fed Spec WS896E: File #E7458
  • Country of Origin: Mexico
  • Terminal Accom.: 14-#10 AWG back wired; #14-#12 AWG side wired
  • Voltage: 120/277 VAC
  • Actuator Material: Thermoplastic

Specs

–
Material:

Thermoplastic

Warranty:

10 years

NEMA Rating:

WD-1

Terminations:

Back Wire

Side Wire

Ground:

Self-Grounding

Amperage:

15

Grade:

Commercial

Series:

Decora Plus

Color:

White

Country of Origin:

Mexico

Product Type:

Rocker Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy