Apply to be a TradeMaster!
Main product image of 15A, 120/277V Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired, (Brown)
Magnifying glass
Hover image to zoom

15A, 120/277V Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired, (Brown)

Brand:
Leviton
SKU:
5691-2
Rating:
(0)
Q&A:
(0)
15A, 120/277V Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired, (Brown)
Magnifying glass
Hover image to zoom
$9.28 each
In Stock
In Stock
Get 8 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Brown

Description

–
Features
  • Brand: Decora Plus
  • RoHS Compliant: FALSE
  • Function: Single-Pole
  • Max. Amperage: 12 Amp
  • Strap Material: Steel
  • Screw Terminal Torque: 14-18 in-lbs
  • Grade: Commercial Specification Grade
  • Grounding: Self-Grounding
  • Color: Brown
  • Voltage: 120/277 VAC
  • Standards and Certifications: UL/CSA
  • Amperage: 15 A
  • Country of Origin: Mexico
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Device Type: Rocker Switch
  • Warranty: 10-Year Limited
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Termination: Back or Side Wire

Specs

–
Grade:

Commercial

Amperage:

15

Product Type:

Rocker Switch

Country of Origin:

Mexico

Terminations:

Side Wire

Back Wire

Ground:

Self-Grounding

Warranty:

10 years

Material:

Thermoplastic

Series:

Decora Plus

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy