Apply to be a TradeMaster!
Main product image of Narrow Body Single Receptacle, 20A, NEMA 5-20R - Ivory (125V)
Magnifying glass
Hover image to zoom

Narrow Body Single Receptacle, 20A, NEMA 5-20R - Ivory (125V)

Brand:
Leviton
SKU:
5801-I
Rating:
(0)
Q&A:
(0)
Narrow Body Single Receptacle, 20A, NEMA 5-20R - Ivory (125V)
Magnifying glass
Hover image to zoom
$2.66 each
BOX UP & SAVE 2%
$26.00 box of 10
$2.60 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

The Leviton 5801-I is a narrow body single receptacle from Leviton's product line of Heavy-Duty Industrial Grade receptacles. This particular model comes in ivory. It is designed to withstand demanding environments. The receptacle features impact-resistant thermoplastic nylon body. This narrow body single receptacle is perfect for use in hospitals, schools, hotels and commercial office buildings. It is available in a wide assortment of configurations. Among them are tamper-resistant, isolated ground, etc. This is a grounded type unit. The Leviton brand offers you the highest in production standards according to National Electrical Manufacturers Association.

Features:
  • Manufactured to withstand the harsh conditions typically associated with industrial environments
  • Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc

Specifications:
  • Grounding: Grounding
  • Amperage: 20 Amp
  • Voltage: 125 Volt
  • NEMA: 5-20R
  • Pole: 2
  • Wire: 3
  • Dielectric Voltage: Withstands 2000V per UL498
  • Current Limiting: Full Rated Current
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • NEMA: 5-20R
  • Color: Ivory

Specs

–
Ground:

Grounding

Voltage:

125v

Color:

Ivory

Amperage:

20

NEMA Rating:

5-20R

Terminations:

Side

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy