Apply to be a TradeMaster!
Main product image of Narrow Body Single Receptacle, 20A, NEMA 6-20R - Light Almond (250V)
Magnifying glass
Hover image to zoom

Narrow Body Single Receptacle, 20A, NEMA 6-20R - Light Almond (250V)

Brand:
Leviton
SKU:
5821-T
Rating:
(0)
Q&A:
(0)
Narrow Body Single Receptacle, 20A, NEMA 6-20R - Light Almond (250V)
Magnifying glass
Hover image to zoom
$4.99 each
BOX UP & SAVE 7%
$46.60 box of 10
$4.66 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Color
Light Almond
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton Straight blade single receptacle in light almond color features thermoplastic nylon body and face. Commercial grade receptacle has a zinc-plated steel yoke and works at full rated current. It has a current rating of 20 Amps, voltage rating of 250 Volts and power rating of 2 hp. The 2-Pole grounding receptacle has three-wire circuitry and comes with 0.031-Inch thick brass double wipe line contacts. It can withstand up to 2000 Volts and measures 1.380 Inch x 4.060 Inch.

Receptacle has side wired connection for convenience and can accommodate a wire of size 14 - 10 AWG and has brass-hot, green-ground and white neutral terminal for easy identification. It has brass 8-32 terminal screws, brass 8-32 grounding screw and 6-20R NEMA configuration. It has a rated V-2 flammability and operates at -40 to 60 deg C temperature. Receptacle is UL 498 listed/CSA certified and meets NEMA/NOM/ANSI standards.

Product Details
  • Dimension: 1.380 Inch Width x 4.060 Inch Height
  • Ratings are permanently marked on device
  • Triple-wipe contacts for maximum conductivity and plug retention
  • Heavy-gauge, rust-resistant steel mounting strap
  • Shallow design for maximum wiring room in box
  • Large-head terminal screw, backed out and staked, accept No. 10 copper or copper-clad wire
  • Convenient washer-type break-off plaster ears for best flush alignment
  • Impact and rust-resistant

Features:
  • Manufactured to withstand the harsh conditions typically associated with industrial environments
  • Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc

Specifications:
  • Grounding: Grounding
  • Amperage: 20 Amp
  • Voltage: 125 Volt
  • NEMA: 6-20R
  • Pole: 2
  • Wire: 3
  • Dielectric Voltage: Withstands 2000V per UL498
  • Current Limiting: Full Rated Current
  • Termination: Side
  • Face Material: Nylon
  • Body Material: Nylon
  • Strap Material: Steel
  • Color: Light Almond

Specs

–
Ground:

Grounding

Voltage:

250v

Color:

Light Almond

Amperage:

20

NEMA Rating:

6-20R

Terminations:

Side

Poles:

2

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy