Apply to be a TradeMaster!
Main product image of 15A Decora Plus Duplex Receptacle/outlet, Commercial Grade Europlug (Black)
Magnifying glass
Hover image to zoom

15A Decora Plus Duplex Receptacle/outlet, Commercial Grade Europlug (Black)

Brand:
Leviton
SKU:
5825-E
Rating:
(0)
Q&A:
(0)
15A Decora Plus Duplex Receptacle/outlet, Commercial Grade Europlug (Black)
Magnifying glass
Hover image to zoom
$5.11 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
15 Amps

Description

–
Features
  • Leviton has combined the two most popular configurations, a NEMA 5-15 and CEE 7/16 1-15 plug. This two-pin plug is probably the single most widely used international plug, popularly known as the Europlug. The plug is unearthed and has two round, 4 mm pins, which usually converge slightly. It can be inserted into any socket that accepts 4 mm round contacts spaced 19 mm apart. It is described in CEE 7/16 and is also defined in Italian standard CEI 23-5 and Russian standard GOST 7396. The Europlug is used in Class II applications throughout continental Europe (Germany, Austria, Switzerland, Italy, Greece, the Netherlands, Belgium, France, Spain, Portugal, Denmark, Norway, Sweden, Finland, Poland, The Czech Republic, Slovakia, Hungary, Romania, Bulgaria, Lithuania). It is also used in Turkey, the Middle East, and most of Africa and South America (Brazil), as well as the former Soviet republics, and many developing nations. The plug is intended for use with devices that require 2.5 A or less. Because it can be inserted in either direction into the socket, live and neutral are connected at random.
  • 5-15R

Specifications
  • Strap Material: Zinc Plated Steel
  • Amperage: 15 A
  • Clamp Nuts: Zinc Plated Steel
  • Line Contacts: Brass Triple-Wipe .031 Thick
  • Terminal Accom.: 14-10 AWG
  • Country of Origin: Mexico
  • Termination: Back or Side Wire
  • Pole: 2
  • Flammability: Rated V-2 per UL 94
  • Product ID: Ratings are permanently marked on device
  • RoHS Compliant: TRUE
  • Dielectric Voltage: Withstands 1500 V per UL498
  • Warranty: 10-Year Limited
  • At Rated Voltage: 1/2 HP
  • Color: Black
  • Terminal Screws: Brass 10-32
  • NEMA: 5-15R
  • Operating Temperature: -40 °C to 60 °C
  • Body Material: Thermoplastic Nylon
  • Face Material: Thermoplastic Nylon
  • Wire: 3
  • Grounding Screw: Brass 8-32
  • Current Limiting: Full Rated Current
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Voltage: 125/250 VAC
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current

Specs

–
Color:

Black

Terminations:

Side Wire

Back Wire

NEMA Rating:

5-15R

Warranty:

10 years

Poles:

2

Amperage:

15

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy