Apply to be a TradeMaster!
Main product image of Decora Plus Duplex Receptacle, Straight Blade and Europlug, 15A 125/250V 2P, 3W (Ivory)
Magnifying glass
Hover image to zoom

Decora Plus Duplex Receptacle, Straight Blade and Europlug, 15A 125/250V 2P, 3W (Ivory)

Brand:
Leviton
SKU:
5825-I
Rating:
(0)
Q&A:
(0)
Decora Plus Duplex Receptacle, Straight Blade and Europlug, 15A 125/250V 2P, 3W (Ivory)
Magnifying glass
Hover image to zoom
$5.11 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Color
Ivory

Description

–
Features
  • 5-15R
  • Leviton has combined the two most popular configurations, a NEMA 5-15 and CEE 7/16 1-15 plug. This two-pin plug is probably the single most widely used international plug, popularly known as the Europlug. The plug is unearthed and has two round, 4 mm pins, which usually converge slightly. It can be inserted into any socket that accepts 4 mm round contacts spaced 19 mm apart. It is described in CEE 7/16 and is also defined in Italian standard CEI 23-5 and Russian standard GOST 7396. The Europlug is used in Class II applications throughout continental Europe (Germany, Austria, Switzerland, Italy, Greece, the Netherlands, Belgium, France, Spain, Portugal, Denmark, Norway, Sweden, Finland, Poland, The Czech Republic, Slovakia, Hungary, Romania, Bulgaria, Lithuania). It is also used in Turkey, the Middle East, and most of Africa and South America (Brazil), as well as the former Soviet republics, and many developing nations. The plug is intended for use with devices that require 2.5 A or less. Because it can be inserted in either direction into the socket, live and neutral are connected at random.

Specifications
  • Pole: 2
  • Color: Ivory
  • Terminal Accom.: 14-10 AWG
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Strap Material: Zinc Plated Steel
  • Country of Origin: Mexico
  • Termination: Back or Side Wire
  • Warranty: 10-Year Limited
  • Clamp Nuts: Zinc Plated Steel
  • At Rated Voltage: 1/2 HP
  • Line Contacts: Brass Triple-Wipe .031 Thick
  • Grounding Screw: Brass 8-32
  • Wire: 3
  • Operating Temperature: -40 °C to 60 °C
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • NEMA: 5-15R
  • RoHS Compliant: TRUE
  • Face Material: Thermoplastic Nylon
  • Terminal Screws: Brass 10-32
  • Voltage: 125/250 VAC
  • Amperage: 15 A
  • Product ID: Ratings are permanently marked on device
  • Body Material: Thermoplastic Nylon
  • Current Limiting: Full Rated Current
  • Flammability: Rated V-2 per UL 94
  • Dielectric Voltage: Withstands 1500 V per UL498

Specs

–
Amperage:

15

Poles:

2

Country of Origin:

Mexico

Terminations:

Back Wire

Side Wire

NEMA Rating:

5-15R

Warranty:

10 years

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy