Apply to be a TradeMaster!
Main product image of Decora Plus Duplex Receptacle, Straight Blade and Europlug, 15A 125/250V 2P, 3W (Light Almond)
Magnifying glass
Hover image to zoom

Decora Plus Duplex Receptacle, Straight Blade and Europlug, 15A 125/250V 2P, 3W (Light Almond)

Brand:
Leviton
SKU:
5825-T
Rating:
(0)
Q&A:
(0)
Decora Plus Duplex Receptacle, Straight Blade and Europlug, 15A 125/250V 2P, 3W (Light Almond)
Magnifying glass
Hover image to zoom
$5.11 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Color
Almond

Description

–
Features
  • Leviton has combined the two most popular configurations, a NEMA 5-15 and CEE 7/16 1-15 plug. This two-pin plug is probably the single most widely used international plug, popularly known as the Europlug. The plug is unearthed and has two round, 4 mm pins, which usually converge slightly. It can be inserted into any socket that accepts 4 mm round contacts spaced 19 mm apart. It is described in CEE 7/16 and is also defined in Italian standard CEI 23-5 and Russian standard GOST 7396. The Europlug is used in Class II applications throughout continental Europe (Germany, Austria, Switzerland, Italy, Greece, the Netherlands, Belgium, France, Spain, Portugal, Denmark, Norway, Sweden, Finland, Poland, The Czech Republic, Slovakia, Hungary, Romania, Bulgaria, Lithuania). It is also used in Turkey, the Middle East, and most of Africa and South America (Brazil), as well as the former Soviet republics, and many developing nations. The plug is intended for use with devices that require 2.5 A or less. Because it can be inserted in either direction into the socket, live and neutral are connected at random.
  • 5-15R

Specifications
  • Wire: 3
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • Voltage: 125/250 VAC
  • Product ID: Ratings are permanently marked on device
  • Termination: Back or Side Wire
  • Face Material: Thermoplastic Nylon
  • Line Contacts: Brass Triple-Wipe .031 Thick
  • Dielectric Voltage: Withstands 1500 V per UL498
  • Clamp Nuts: Zinc Plated Steel
  • At Rated Voltage: 1/2 HP
  • Body Material: Thermoplastic Nylon
  • NEMA: 5-15R
  • Grounding Screw: Brass 8-32
  • Strap Material: Zinc Plated Steel
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Country of Origin: Mexico
  • Current Limiting: Full Rated Current
  • Operating Temperature: -40 °C to 60 °C
  • Color: Light Almond
  • Terminal Accom.: 14-10 AWG
  • RoHS Compliant: TRUE
  • Flammability: Rated V-2 per UL 94
  • Amperage: 15 A
  • Pole: 2
  • Terminal Screws: Brass 10-32
  • Warranty: 10-Year Limited

Specs

–
Terminations:

Side Wire

Back Wire

Amperage:

15

NEMA Rating:

5-15R

Warranty:

10 years

Country of Origin:

Mexico

Color:

Almond

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy