Apply to be a TradeMaster!
Main product image of 20A, 250V Flanged Inlet Receptacle, Straight Blade, Commercial Grade
Magnifying glass
Hover image to zoom

20A, 250V Flanged Inlet Receptacle, Straight Blade, Commercial Grade

Brand:
Leviton
SKU:
5829
Rating:
(0)
Q&A:
(0)
20A, 250V Flanged Inlet Receptacle, Straight Blade, Commercial Grade
Magnifying glass
Hover image to zoom
$11.52 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Warranty: Limited Lifetime Warranty
  • NEMA: 6-20P
  • Pole: 2
  • Amperage: 20 A
  • Termination: Back
  • Color: White
  • Strap Material: Thermoplastic Nylon
  • RoHS Compliant: TRUE
  • Body Material: Nylon
  • Wire: 3
  • Grounding: Grounding
  • Face Material: Nylon
  • Voltage: 250 VAC
  • Standards and Certifications: UL/CSA
  • Country of Origin: Mexico

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy