Apply to be a TradeMaster!
Main product image of Decora Plus Duplex Receptacle, Euro-American, 15A 125V or 16A 250V 2P, 3W (Ivory)
Magnifying glass
Hover image to zoom

Decora Plus Duplex Receptacle, Euro-American, 15A 125V or 16A 250V 2P, 3W (Ivory)

Brand:
Leviton
SKU:
5835-I
Rating:
(0)
Q&A:
(0)
Decora Plus Duplex Receptacle, Euro-American, 15A 125V or 16A 250V 2P, 3W (Ivory)
Magnifying glass
Hover image to zoom
$6.31 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Heavy-Duty Industrial
Product Highlight: Amperage
16 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Color
Ivory

Description

–
Features
  • Euro-American Standard

Specifications
  • Operating Temperature: Maximum Continuous 60 °C, Minimum -40 °C (w/o impact)
  • Flammability Rating: HB
  • Wire: 3
  • Grade: Heavy-Duty Industrial Specification Grade
  • Color: Ivory
  • Mounting Strap: Galvanized Steel
  • Grounding: Grounding
  • Body Material: Nylon
  • Pole: 2
  • Strap Construction: Wraparound Strap
  • Interrupting Rating: Certified for full-rated current and voltage
  • Termination: Back and Side Wire
  • NEMA: WD-1 and WD-6
  • Face Material: Nylon
  • Amperage: 15A @125VAC, 16A @250V
  • Line Contacts: Brass Triple Wipe 0.031 in
  • Product ID: Ratings are marked on device
  • RoHS Compliant: TRUE
  • Wire Accommodation: #14-#10 AWG
  • Dielectric Voltage: 1250 VAC
  • Grounding Screw: #8 Galvanized Steel
  • Mounting Screws: #6 Plated Steel
  • Terminal Screws: #8 Plated Steel
  • Feature: RoHS Compliant|Smooth Face
  • Voltage: 125/250 V
  • Warranty: 10-Year Limited
  • Terminal Clamps: Galvanized Steel
  • Country of Origin: Mexico
  • Ground Contacts: Brass
  • Horsepower Rating: 1/2 HP
  • Device Type: Universal Receptacle

Specs

–
Grade:

Heavy-Duty Industrial

Amperage:

16

Country of Origin:

Mexico

Poles:

2

Warranty:

10 years

Terminations:

Side Wire

Back Wire

Product Type:

Universal Receptacle

Color:

Ivory

Ground:

Grounding

NEMA Rating:

WD-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy