Apply to be a TradeMaster!
Main product image of Duplex Receptacle Outlet,  Dual Voltage, Indented Face, 20A, 125/250V Back or Side Wire, NEMA 5-20R_6-20R, 2-Pole, 3-Wire, Self-Grounding (Brown)
Magnifying glass
Hover image to zoom

Duplex Receptacle Outlet, Dual Voltage, Indented Face, 20A, 125/250V Back or Side Wire, NEMA 5-20R_6-20R, 2-Pole, 3-Wire, Self-Grounding (Brown)

Brand:
Leviton
SKU:
5844
Rating:
(0)
Q&A:
(0)
Duplex Receptacle Outlet,  Dual Voltage, Indented Face, 20A, 125/250V Back or Side Wire, NEMA 5-20R_6-20R, 2-Pole, 3-Wire, Self-Grounding (Brown)
Magnifying glass
Hover image to zoom
$28.55 each
In Stock
In Stock
Get 9 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Body Material: Nylon
  • Grounding Screw: Brass 8-32
  • Terminal Screws: Brass 10-32
  • UL Fed Spec WC-596: File E13399
  • Clamp Nuts: Zinc-Plated Steel
  • Screw Terminal Torque: 14-18 in-lbs
  • Product ID: Ratings are permanently marked on device
  • Grounding: Self-Grounding
  • Voltage: 125/250 VAC
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Warranty: 10-Year Limited
  • Current Limiting: Full Rated Current
  • Color: Brown
  • Strap Material: Zinc-Plated Steel
  • NEMA: WD-2 WD-6
  • Wire: 3
  • UL498: File E13399
  • Line Contacts: Brass Triple-Wipe .031 Thick
  • Dielectric Voltage: Withstands 2000V per UL498
  • Operating Temperature: -40 °C to 60 °C
  • Face Material: Nylon
  • Device Type: Duplex Receptacle Outlet
  • NOM: 57
  • Country of Origin: Mexico
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • Ground Clips: Brass-Plated
  • CSA C22.2 No. 42: File 152105
  • Amperage: 20 A
  • Feature 3: Dual Voltage
  • ANSI: C-73
  • Feature 4: Indented Face
  • Pole: 2
  • Terminal Accom.: 14-10 AWG
  • Grade: Commercial Specification Grade
  • Flammability: Rated V-2 per UL 94
  • At Rated Voltage: 1 HP 125V/2 HP 250V
  • Termination: Back or Side Wire
  • RoHS Compliant: TRUE

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy