Apply to be a TradeMaster!
Main product image of 1-Gang (1) 1.406" Hole Device Receptacle/Wallplate/Faceplate, Vertical Deep Lid (Clear)
Magnifying glass
Hover image to zoom

1-Gang (1) 1.406" Hole Device Receptacle/Wallplate/Faceplate, Vertical Deep Lid (Clear)

Brand:
Leviton
SKU:
5978-DCL
Rating:
(0)
Q&A:
(0)
1-Gang (1) 1.406" Hole Device Receptacle/Wallplate/Faceplate, Vertical Deep Lid (Clear)
Magnifying glass
Hover image to zoom
$28.43 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Ruggedly constructed to seal out moisture, dust, debris, and insects, while providing easy access to receptacles and switches
  • Ideal for outdoor power, landscape, accent and holiday lighting
  • Complies with the National Electric Code (2017) Section 406.9 for weatherproof enclosures in damp and wet locations.

Specifications
  • Warranty: 2-Year Limited
  • Device Type: While-In-Use
  • Orientation: Vertical
  • Mount: Device
  • Construction: Plastic
  • Type: Rainproof While-In-Use
  • Feature: Extra Deep
  • Gang: 1
  • Color: Clear
  • Material: Thermoplastic
  • Country of Origin: Mexico
  • RoHS Compliant: TRUE
  • Standards and Certifications: UL/CSA

Specs

–
Color:

Clear

Country of Origin:

Mexico

Warranty:

2 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy