Apply to be a TradeMaster!
Main product image of 1-Gang Extra Duty Weather-resistant While-in-use Cover For GFCI/Decora, Vertical (Gray)
Magnifying glass
Hover image to zoom

1-Gang Extra Duty Weather-resistant While-in-use Cover For GFCI/Decora, Vertical (Gray)

Brand:
Leviton
SKU:
5980-UGY
Rating:
(0)
Q&A:
(0)
1-Gang Extra Duty Weather-resistant While-in-use Cover For GFCI/Decora, Vertical (Gray)
Magnifying glass
Hover image to zoom
$14.32 each
In Stock
In Stock
Get 19 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Gray

Description

–
Features
  • Durable - UV resistant polycarbonate cover and base protect wiring devices from the elements without breaking, cracking or discoloration.
  • Convenient - ruggedly constructed to protect from moisture, debris, and insects, while providing easy access to receptacles.
  • Standard opening accommodates Decora GFCI devices and additional adapter plates are included for duplex and single receptacle openings
  • Ideal - for all outdoor electrical applications
  • Safety lock feature
  • Includes two inserts to cover the circular cord openings to prevent insects and debris from entering the cover while not in use
  • Compatible - designed for use with Leviton GFCI/Decora outlets
  • Compliance with NEC 2017 Section 406.9(B)(1) for Extra Duty applications hoods
  • cULus listed
  • Pre-mounted heavy-duty gasket provides a weather-resistant seal which protects from moisture and adds to ease of installation

Specifications
  • Material: Polycarbonate
  • Type: While-In-Use
  • RoHS Compliant: TRUE
  • Feature: Extra Duty, NEC Compliant
  • Orientation: Vertical
  • Construction: Plastic
  • Standards and Certifications: cULus
  • Device Type: Extra Duty While-In-Use
  • Gang: 1
  • Color: Gray
  • Warranty: 2-Year Limited
  • Mount: Device
  • Country of Origin: Mexico
  • Size: Standard

Specs

–
Country of Origin:

Mexico

Warranty:

2 years

Product Type:

Extra Duty While-In-Use

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy