Apply to be a TradeMaster!
Main product image of 1-Gang Extra Duty Weatherproof While-in-Use Cover for GFCI/Decora, Horizontal Mount
Magnifying glass
Hover image to zoom

1-Gang Extra Duty Weatherproof While-in-Use Cover for GFCI/Decora, Horizontal Mount

Brand:
Leviton
SKU:
5981-UCL
Rating:
(2)
Q&A:
(0)
1-Gang Extra Duty Weatherproof While-in-Use Cover for GFCI/Decora, Horizontal Mount
Magnifying glass
Hover image to zoom
$13.78 each
BOX UP & SAVE 4%
$132.50 box of 10
$13.25 each
In Stock
In Stock
Get 17 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Clear
Product Highlight: Warranty
2 Year Warranty

Description

–
1-Gang Extra Duty While-In-Use Cover for GFCI/Decora, Includes Adapter Plates for Duplex and Single Receptacles/Outlets, Polycarbonate, Device Mount Horizontal, Lid - Clear

Product Features
  • Convenient - ruggedly constructed to protect from moisture, debris, and insects, while providing easy access to receptacles.
  • Durable - UV resistant polycarbonate cover and base protect wiring devices from the elements without breaking, cracking or discoloration.
  • Compatible - designed for use with Leviton GFCI/Decora outlets
  • Ideal - for all outdoor electrical applications
  • Compliance with NEC® 2017 Section 406.9(B)(1) for “Extra Duty” applications hoods
  • Standard opening accommodates Decora® GFCI devices and additional adapter plates are included for duplex and single receptacle openings
  • Pre-mounted heavy-duty gasket provides a weather-resistant seal which protects from moisture and adds to ease of installation
  • Includes two inserts to cover the circular cord openings to prevent insects and debris from entering the cover while not in use
  • Safety lock feature
  • cULus listed

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Cover

Type:

In-Use

GFCI

Decorator

Number of Gangs:

1

Color:

Clear

Material:

Plastic

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Weatherproof Cover I would buy again

I had to cover my electrical outlet outside because the rain was shortening it out. So far with the couple rains we have had it is working great.
satisficed customer
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Exactly what i needed and easy to install
Ralphy
Upstate NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy