Apply to be a TradeMaster!
Main product image of 20A, 125V NEMA 5-20, 2-Pole, 3-Wire, Straight Blade Single Inlet, Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom

20A, 125V NEMA 5-20, 2-Pole, 3-Wire, Straight Blade Single Inlet, Grounding, Wetguard (Yellow)

Brand:
Leviton
SKU:
59W33-LEVITON
Rating:
(0)
Q&A:
(0)
20A, 125V NEMA 5-20, 2-Pole, 3-Wire, Straight Blade Single Inlet, Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom
$139.84 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • BATTLE THE ELEMENTS- Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents.
  • MORE SECURE- Dual-hasp provides additional lockout/tagout option for added security.
  • 5-20P
  • DURABLE- Ideal for harsh environments with added resistance against heat, chemical corrosion, and physical abrasion
  • ADVANCED LID DESIGN- Our spring-loaded flip lid is impact and chemical resistant with a Valox PBT cover

Specifications
  • Blades/Contacts, Terminal Clamps: Electroless Nickel-coated Brass
  • Device Type: Straight Blade Inlet
  • Cover Gasket: Santoprene TPV
  • Dielectric Voltage: Withstands 2000V per UL498
  • Screw Terminal Torque: 12-14 in-lbs
  • Cover/Lid: Valox PBT
  • Flammability: Rated V-2 per UL 94 (wiring module)
  • Brand: Wetguard
  • Operating Temperature: -40 °C to 60 °C
  • ANSI: C-73
  • Amperage: 20 A
  • Environment: Wet
  • Voltage: 125 VAC
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • NOM: 57
  • UL: 498
  • CSA: C22.2 No. 42
  • Wiring Module: Nylon
  • Grounding: Grounding
  • Color: Yellow
  • RoHS Compliant: TRUE
  • Country of Origin: Mexico
  • Terminal Screws: Electroless Nickel-coated Brass
  • Pole: 2
  • Wire: 3
  • NEMA: WD-6
  • Warranty: Limited Lifetime Warranty
  • Current Limiting: Full Rated Current
  • Mounting and Assembly Screws: Stainless steel, non-magnetic
  • Wiring Module Mounting Cup: Valox PBT
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Torsion Spring Mechanism (Flip Lids): Stainless Steel
  • Enclosure Rating: NEMA 4, 4X, 12 IEC IP66
  • Terminal Accom.: #16 AWG to #10 AWG

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy