Apply to be a TradeMaster!
Main product image of Atlas-x1, Cat 5e Shielded Quickport, Jack (White)
Magnifying glass
Hover image to zoom

Atlas-x1, Cat 5e Shielded Quickport, Jack (White)

Brand:
Leviton
SKU:
5ESJK-RW5
Rating:
(0)
Q&A:
(0)
Atlas-x1, Cat 5e Shielded Quickport, Jack (White)
Magnifying glass
Hover image to zoom
$16.34 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Features
  • Tine geometry prevents arcing damage where plug and connector make contact
  • Patented Retention Force Technology (RFT) protects against tine damage and increases system longevity
  • Jack with internal shutter protects against dust and debris
  • Robust IDCs can withstand 20 re-termination cycles and connector contacts are tested for 750 plug-mating cycles to ensure system longevity
  • ETL verified to meet the IEC 60512-99-002 standard for support of IEEE 802.3bt Type 4 PoE (90-watt) applications
  • Shielding provides EMI/RFI protection, signal isolation, and excellent alien crosstalk (AXT) suppression
  • Select jacks supplied with interchangeable icons (voice, data, A/V, and blank, color coded to match the jack face) for easy identification and tracking of data, voice, or other functions
  • Unique design supports tool-free termination/re-termination and requires no specialized termination tool
  • Available in 13 ANSI/TIA-606-C compatible colors for color coding
  • Independently tested and guaranteed to exceed all component, permanent link, and channel margins
  • Short jack design supports a wider range of applications (e.g. shallow boxes, enclosures, bend radius, etc.)
  • Solid metal body dissipates 53% more heat than traditional plastic, minimizing damage from excess heat in PoE applications
  • For Power over Ethernet, RFT maintains contact force between plug and connector, preventing arcing from intermittent disconnects
  • Terminates from 26 to 22 AWG solid or stranded conductors for use on various cable types
  • Will exceed IEEE 802.3bt standard up to 0.5 amps per conductor (100 watts) continuously

Specifications
  • Country of Origin: United States
  • Shielding: Shielded
  • RoHS Compliant: TRUE
  • Brand: Atlas-X1
  • Color: White
  • Category Rating: Cat 5e

Specs

–
Series:

Atlas-X1

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy