Apply to be a TradeMaster!
Main product image of GigaMax Cat 5e UTP QuickPort Jack (Ivory)
Magnifying glass
Hover image to zoom

GigaMax Cat 5e UTP QuickPort Jack (Ivory)

Brand:
Leviton
SKU:
5G108-RI5
Rating:
(0)
Q&A:
(0)
GigaMax Cat 5e UTP QuickPort Jack (Ivory)
Magnifying glass
Hover image to zoom
$4.60 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory

Description

–
GigaMax Cat 5e QuickPort Jack, Ivory
The GigaMax Category 5e UTP QuickPort Jack is designed to be used with any Category 5e UTP structured cabling system. The modular jack features a one-piece narrow design that supports high port density in a small area, and is ideal for use in residential, MDU, and high megabit applications.

Specifications
  • Contact Base Material: Phosphor Bronze
  • Flammability: Rated V-0 per UL 94
  • Module Style: Connector
  • Module Type: Category 5e
  • Packaging: Single Pack 1/bag
  • Position / Conductor: 8P8C
  • Shielding: UTP
  • Standards and Certifications: TIA/EIA cULus Listed
  • Termination Type: 110 Punchdown
  • Body Color: Ivory
  • Body Material: High-Impact Fire-Retardant Plastic
  • Cable Type: 8-Conductor UTP Copper Cat 5, 5e and 6
  • Connector Feature: Channel-Rated
  • Product ID: Permanently laser-engraved
  • Style Name: GigaMax
  • Wiring Standard: T568A T568B

Specs

–
Type:

Cat 5e

Color:

Ivory

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy