Apply to be a TradeMaster!
Main product image of GigaMax Cat 5e UTP QuickPort Jack (White)
Magnifying glass
Hover image to zoom

GigaMax Cat 5e UTP QuickPort Jack (White)

Brand:
Leviton
SKU:
5G108-RW5
Rating:
(1)
Q&A:
(0)
GigaMax Cat 5e UTP QuickPort Jack (White)
Magnifying glass
Hover image to zoom
$5.53 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
GigaMax Cat 5e UTP QuickPort Jack (White)
The GigaMax Category 5e UTP QuickPort Jack is designed to be used with any Category 5e UTP structured cabling system. The modular jack features a one-piece narrow design that supports high port density in a small area, and is ideal for use in residential, MDU, and high megabit applications.

Product Features:
  • Body Color: White
  • Brand: GigaMax
  • Cable Type: 8-Conductor UTP Copper Cat 5, 5e and 6
  • Category Rating: Cat 5e
  • Color: White
  • Connector Feature: Channel-Rated
  • Contact Base Material: Phosphor Bronze
  • Flammability: Rated V-0 per UL 94
  • Module Style: Connector
  • Module Type: Category 5e
  • Packaging: Single Pack 1/bag
  • Position / Conductor: 8P8C
  • Shielding: UTP
  • Standards and Certifications: TIA/EIA cULus Listed
  • Termination Type: 110 Punchdown

Specifications:
  • Body Material: High-Impact Fire-Retardant Plastic
  • Product ID: Permanently laser-engraved
  • Style Name: GigaMax
  • Wiring Standard: T568A T568B

Specs

–
Type:

Cat 5e

Color:

White

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works perfect

good
me
utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy