Apply to be a TradeMaster!
Main product image of eXtreme Cat 6 QuickPort Jack (Black)
Magnifying glass
Hover image to zoom

eXtreme Cat 6 QuickPort Jack (Black)

Brand:
Leviton
SKU:
61110-RE6
Rating:
(0)
Q&A:
(0)
eXtreme Cat 6 QuickPort Jack (Black)
Magnifying glass
Hover image to zoom
$13.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
eXtreme Cat 6 QuickPort Jack (Black)

The eXtreme Category 6 jack is designed to be used with all QuickPort compatible products. The jack includes patented Retention Force Technology™ which promotes consistent performance over the life of the system. It features unique pair separation towers allowing for quicker and easier terminations. The jack is built on a 180-degree configuration with the punch field in the back, allowing for rear termination.

Product Features
  • Body Color: Black
  • Brand: eXtreme
  • Cable Type: 8-Conductor UTP Copper Cat 5, 5e and 6
  • Category Rating: Cat 6
  • Color: Black
  • Connector Feature: Channel/Component Rated
  • Contact Base Material: Phosphor Bronze
  • Flammability: Rated V-0 per UL 94
  • Module Style: Connector
  • Module Type: Category 6
  • Packaging: Single Pack 1/bag
  • Position / Conductor: 8P8C
  • Shielding: UTP
  • Standards and Certifications: TIA/EIA cULus Listed
  • Termination Type: 110 Punchdown

Specifications:
  • Body Material: High-Impact Fire-Retardant Plastic
  • Product ID: Permanently laser-engraved
  • Style Name: eXtreme
  • Wiring Standard: T568A, T568B

Specs

–
Type:

Cat 5e

Color:

Black

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy