Apply to be a TradeMaster!
Main product image of Decora Sensor LED Full Guide Light - White (120V)
Magnifying glass
Hover image to zoom

Decora Sensor LED Full Guide Light - White (120V)

Brand:
Leviton
SKU:
6527-W
Rating:
(0)
Q&A:
(0)
Decora Sensor LED Full Guide Light - White (120V)
Magnifying glass
Hover image to zoom
$55.43 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White

Description

–

Our LED Sensor Guide Light Series unites Leviton's quality Decora wiring devices with energy-saving LED Guide Lights for a smart combination. The Sensor LEDs turn ON and OFF automatically in Switch/Guide Light or Tamper-Resistant Receptacle/Guide Light combinations, as well as a full LED Guide Light version that's perfect for hallways and stairways.


Product Features

  • Meter Distance to Light (In): 6
  • Current (mA): 3.7
  • Light Output (LUX): 4
  • Color: White
  • Color Temperature: ~6000K
  • Torque Range: 14 - 18 in.-lbs
  • Type: Decora LED Full Guide Light

Specs

–
Type:

Night Light

Voltage:

120v

Material:

Thermoplastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy