Apply to be a TradeMaster!
Main product image of SureSlide Decora 3-Way Preset Dimmer - White (120V)
Magnifying glass
Hover image to zoom

SureSlide Decora 3-Way Preset Dimmer - White (120V)

Brand:
Leviton
SKU:
6674-10W
Rating:
(0)
Q&A:
(0)
SureSlide Decora 3-Way Preset Dimmer - White (120V)
Magnifying glass
Hover image to zoom
$60.80 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
SureSlide Decora 3-Way Preset Dimmer - White (120V)

Product Description
Leviton Decora SureSlide® dimmers provide smooth, slide-action, full-range dimming for incandescent and dimmable LED and CFL lamps. Featuring a pre-set ON/OFF switch, this device allows the user to set the desired brightness level to operate automatically with the ON/OFF function. The dimmer is designed specifically for dimmable light-emitting diodes (LED) and dimmable compact fluorescent (CFL) lamps; it is also compatible for use with incandescent lamps.

Leviton SureSlide Decora Preset dimmer in white color is suitable for 600-Watts incandescent 150-Watts dimmable LED and CFL lamps. It has a voltage rating of 120 VAC at 60 Hz. It measures 1.730 Inch x 0.930 Inch x 4.120 Inch. Electro-mechanical dimmer has preset ON/OFF switch to set desired brightness level. The 1-Pole dimmer has built-in linear full-range slide control to offer easy, precise operation. The three-way dimmer has slim, compact housing that fits easily into a standard wallbox and is ideal for multi-gang installations. It has integrated radio/TV interference filter. Dimmer is UL listed and CSA certified.

Product Features
  • Load Rating: 600W Incandescent, 150W LED and CFL
  • Voltage: 120 VAC
  • Switch Type: Single-Pole & 3-Way
  • Integrated linear full-range slide control for easy, precise operation.
  • Future-proof to control a variety of dimmable CFL and LED lamps.
  • Backwards compatible with incandescent lamps.
  • Features a separate ON/OFF switch that preserves the selected brightness setting.
  • Single pole or 3-way lighting control when used with a 3-way switch.
  • Slim, compact housing fits easily into a standard wallbox and is suitable for multi-gang installations.
  • Built-in radio/TV interference filter.
  • Available colors: White, Ivory, Light Almond, Black and Brown.

Specs

–
Type:

Rocker

Dimmer

3-Way

Product Type:

Switch

Voltage:

120v

Poles:

1

Load Rating:

600W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy