Apply to be a TradeMaster!
Main product image of SureSlide Dimmer Switch for Dimmable LED, Halogen and Incandescent Bulbs 150W LED, 600W (Black), 6674-P0E
Magnifying glass
Hover image to zoom

SureSlide Dimmer Switch for Dimmable LED, Halogen and Incandescent Bulbs 150W LED, 600W (Black), 6674-P0E

Brand:
Leviton
SKU:
6674-P0E
Rating:
(0)
Q&A:
(0)
SureSlide Dimmer Switch for Dimmable LED, Halogen and Incandescent Bulbs 150W LED, 600W (Black), 6674-P0E
Magnifying glass
Hover image to zoom
$40.05 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
150W Watts
Product Highlight: Color
Black

Description

–
Features
  • Convenient - An easy way to create a big impact for minimal cost and customize the light level in any room, for any occasion and in any home
  • Easy to Install - Slim profile for easier installation; works with existing wiring, no neutral wire required
  • Practical - Designed to dim LED bulbs; visit our online bulb compatibility tool to find out which LED bulbs pair best
  • Customizable - Adjustable minimum and maximum dimming range for LED bulbs to help eliminate flicker, maximize energy savings, and optimize ambiance
  • Versatile - Control the lights from two locations using the 6674 in the main location and a 3-way switch (sold separately) in the second location
  • Stylish - Available in white, ivory, light almond, brown, and black color options

Specifications
  • Replace a wall light switch with a SureSlide dimmer switch
  • 150W LED
  • 600W incandescent/halogen
  • 60Hz
  • Single pole or 3-way installation
  • Can be installed with or without a neutral wire, use with Decora wallplate or Decora Plus Screwless Wallplate sold separately
  • Black

Specs

–
Poles:

1

Wattage:

150W

Product Type:

Dimmer Switch

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy