Apply to be a TradeMaster!
Main product image of SureSlide Dimmer Switch for Dimmable LED, Halogen and Incandescent Bulbs 150W LED, 600W (Ivory)
Magnifying glass
Hover image to zoom

SureSlide Dimmer Switch for Dimmable LED, Halogen and Incandescent Bulbs 150W LED, 600W (Ivory)

Brand:
Leviton
SKU:
6674-P0I
Rating:
(0)
Q&A:
(0)
SureSlide Dimmer Switch for Dimmable LED, Halogen and Incandescent Bulbs 150W LED, 600W (Ivory)
Magnifying glass
Hover image to zoom
$32.70 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Color
Ivory

Description

–
Features
  • CONVENIENT An easy way to create a big impact for a minimal cost and customize the light level in any room, for any occasion and in any home
  • Integrated linear full-range slide control for easy, precise operation
  • Works with existing wiring, no neutral wire required for installation
  • Designed to dim LED bulbs. To find out which LED bulbs pair best, visit our online bulb compatiblity tool
  • Control the lights from two locations using the 6674 in the main location and a 3-way switch (sold separatly) in the second location
  • Adjustable minimum and maximum dimming range for LED bulbs to help eliminate flicker, maximize energy savings, and optimize ambiance
  • EASY TO INSTALL Slim profile for easier installation. Works with existing wiring, no neutral wire required for installation
  • PRACTICAL Designed to dim LED bulbs. To find out which LED bulbs pair best, visit our online bulb compatibility tool by clicking the "find an LED bulb" button below
  • CUSTOMIZEABLE Adjustable minimum and maximum dimming range for LED bulbs to help eliminate flicker, maximize energy savings, and optimize ambiance
  • VERSATILE Control the lights from two locations using the 6674 in the main location and a 3-way switch (sold separatly) in the second location
  • Available in white, ivory, light almond, brown and black color options
  • Slim, compact housing fits easily into a standard wall box
  • Separate On/Off switch, to preserve set light level when turned off
  • STYLISH Available in white, ivory, light almond, brown and black color options

Specifications
  • Load Type: Incandescent, Dimmable LED, Dimmable CFL
  • Load Rating: 600W Incandescent, 150W LED and CFL
  • Wallplate: Order Separately
  • NEMA SSL 7A: Yes
  • Voltage: 120 VAC
  • Available Colors: Ivry-I Wht- W Blk-E Brwn-B Light Almond-T
  • California Title 24: Yes
  • Warranty: 5-Year Limited
  • Ordering Notes: White
  • Frequency: 60 Hz
  • Standards and Certifications: UL/CSA
  • Switch Type: Single-Pole & 3-Way
  • Color: Ivory
  • Country of Origin: China
  • Style Name: SureSlide
  • Action: Standard ON/OFF
  • Protection: Radio/TV Filter
  • Type: Electro-Mechanical
  • Preset: Preset
  • RoHS Compliant: FALSE

Specs

–
Warranty:

5 years

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy