Apply to be a TradeMaster!
Main product image of SureSlide Dimmer Switch for Dimmable LED, Halogen and Incandescent Bulbs 150W LED, 600W (Light Almond)
Magnifying glass
Hover image to zoom

SureSlide Dimmer Switch for Dimmable LED, Halogen and Incandescent Bulbs 150W LED, 600W (Light Almond)

Brand:
Leviton
SKU:
6674-P0T
Rating:
(0)
Q&A:
(0)
SureSlide Dimmer Switch for Dimmable LED, Halogen and Incandescent Bulbs 150W LED, 600W (Light Almond)
Magnifying glass
Hover image to zoom
$31.12 each
In Stock
In Stock
Get 7 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Color
Almond

Description

–
Features
  • Separate On/Off switch, to preserve set light level when turned off
  • Integrated linear full-range slide control for easy, precise operation
  • Available in white, ivory, light almond, brown and black color options
  • STYLISH Available in white, ivory, light almond, brown and black color options
  • Slim, compact housing fits easily into a standard wall box
  • Adjustable minimum and maximum dimming range for LED bulbs to help eliminate flicker, maximize energy savings, and optimize ambiance
  • CONVENIENT An easy way to create a big impact for a minimal cost and customize the light level in any room, for any occasion and in any home
  • EASY TO INSTALL Slim profile for easier installation. Works with existing wiring, no neutral wire required for installation
  • Designed to dim LED bulbs. To find out which LED bulbs pair best, visit our online bulb compatiblity tool
  • PRACTICAL Designed to dim LED bulbs. To find out which LED bulbs pair best, visit our online bulb compatibility tool by clicking the "find an LED bulb" button below
  • VERSATILE Control the lights from two locations using the 6674 in the main location and a 3-way switch (sold separatly) in the second location
  • Works with existing wiring, no neutral wire required for installation
  • CUSTOMIZEABLE Adjustable minimum and maximum dimming range for LED bulbs to help eliminate flicker, maximize energy savings, and optimize ambiance
  • Control the lights from two locations using the 6674 in the main location and a 3-way switch (sold separatly) in the second location

Specifications
  • Load Rating: 600W Incandescent, 150W LED and CFL
  • NEMA SSL 7A: Yes
  • Protection: Radio/TV Filter
  • Country of Origin: China
  • Wallplate: Order Separately
  • Preset: Preset
  • Style Name: SureSlide
  • Type: Electro-Mechanical
  • Warranty: 5-Year Limited
  • RoHS Compliant: FALSE
  • Voltage: 120 VAC
  • Switch Type: Single-Pole & 3-Way
  • Frequency: 60 Hz
  • Available Colors: Ivry-I Wht- W Blk-E Brwn-B Light Almond-T
  • Color: Light Almond
  • Action: Standard ON/OFF
  • California Title 24: Yes
  • Ordering Notes: Includes Ivory, White and Light Almond Color Kits
  • Load Type: Incandescent, Dimmable LED, Dimmable CFL
  • Standards and Certifications: UL/CSA

Specs

–
Warranty:

5 years

Color:

Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy