Apply to be a TradeMaster!
Main product image of SureSlide Dimmer for 150W Dimmable LED/CFL or 600W Incandescent/Halogen - White (120V)
Magnifying glass
Hover image to zoom

SureSlide Dimmer for 150W Dimmable LED/CFL or 600W Incandescent/Halogen - White (120V)

Brand:
Leviton
SKU:
6674-P0W
Rating:
(0)
Q&A:
(0)
SureSlide Dimmer for 150W Dimmable LED/CFL or 600W Incandescent/Halogen - White (120V)
Magnifying glass
Hover image to zoom
$48.67 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
SureSlide Dimmer for 150W Dimmable LED/CFL or 600W Incandescent/Halogen - White (120V)

Product Features
  • INNOVATIVE – Designed to dim LED, CFL, incandescent and halogen bulbs
  • ADVANCED – Adjustment switch to modify the minimum light level in order to maximize the dimming range if flickering occurs at lower dimming levels
  • FLEXIBLE – Can be used in a single-pole or 3-way installation (with a 3-way switch, sold separately). No neutral wire required for installation
  • CONVENIENT – Separate on/off switch allows you to set and keep preferred dimming level

Specs

–
Type:

Dimmer

3-Way

Single Pole

Product Type:

Switch

Voltage:

120v

Poles:

1

Load Type:

Incandescent

Dimmable CFL

Dimmable LED

Halogen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy