Apply to be a TradeMaster!
Main product image of SureSlide Ceiling Fan Control and Dimmer Switch for LED, Halogen and Incandescent Bulbs (White), 66DF-10W
Magnifying glass
Hover image to zoom

SureSlide Ceiling Fan Control and Dimmer Switch for LED, Halogen and Incandescent Bulbs (White), 66DF-10W

Brand:
Leviton
SKU:
66DF-10W
Rating:
(0)
Q&A:
(0)
SureSlide Ceiling Fan Control and Dimmer Switch for LED, Halogen and Incandescent Bulbs (White), 66DF-10W
Magnifying glass
Hover image to zoom
$183.54 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Wattage
300W, 150W Watts
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.5 Amps

Description

–
Specifications
  • 150W-120VAC dimmable LED and CFL
  • 300W-120VAC incandescent
  • 1.5A fan control
  • single pole
  • Wallplate sold separately
  • White

Specs

–
Color:

White

Wattage:

300W

150W

Poles:

1

Product Type:

Dimmer Switch

Fan Switch

Voltage:

120v

Amperage:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy