Apply to be a TradeMaster!
Main product image of Decora SureSlide ELV Dimmer, 300VA-120VAC Electronic Low Voltage, 60Hz, Single Pole and 3-Way (Ivory)
Magnifying glass
Hover image to zoom

Decora SureSlide ELV Dimmer, 300VA-120VAC Electronic Low Voltage, 60Hz, Single Pole and 3-Way (Ivory)

Brand:
Leviton
SKU:
66EV-10I
Rating:
(0)
Q&A:
(0)
Decora SureSlide ELV Dimmer, 300VA-120VAC Electronic Low Voltage, 60Hz, Single Pole and 3-Way (Ivory)
Magnifying glass
Hover image to zoom
$55.58 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Color
Ivory

Description

–
Features
  • Single pole or 3-way lighting control when used with a 3-way switch.
  • Integrated linear full-range slide control for easy, precise operation.
  • New updated look.
  • Built-in radio/TV interference filter.
  • Slim, compact housing fits easily into a standard wallbox and is suitable for multi-gang installations.
  • Features a separate ON/OFF switch that preserves the selected brightness setting.
  • Can be used to comply with 2016 California Title 24, Part 6 Indoor Lighting Switching Devices and Controls
  • Available colors: White, Ivory and Light Almond.
  • Leviton Decora SureSlide dimmers provide smooth, slide-action, full-range dimming for a variety of lamp types including Incandescent, LED, CFL and ELV. Featuring a pre-set ON/OFF switch, this device allows the user to set the desired brightness level to operate automatically with the ON/OFF function. The dimmer is designed specifically for controlling Electronic Low Voltage transformers.
  • Ability to dim and control Electronic Low Voltage transformers for a variety of light sources

Specifications
  • Type: Electro-Mechanical
  • Standards and Certifications: UL/CSA
  • Warranty: 5-Year Limited
  • Color: Ivory
  • Country of Origin: China
  • Switch Type: Single-Pole & 3-Way
  • California Title 24: Yes
  • Action: Standard ON/OFF
  • Protection: Radio/TV Filter
  • Wallplate: Order Separately
  • RoHS Compliant: FALSE
  • Load Type: Electronic Low Voltage
  • Style Name: SureSlide
  • Ordering Notes: Ivory
  • Preset: Preset
  • Voltage: 120 VAC
  • Load Rating: 300VA ELV
  • Available Colors: Ivry-I Wht-W Light Almond-T

Specs

–
Warranty:

5 years

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy