Apply to be a TradeMaster!
Main product image of 1-Gang Single Recessed Receptacle with Clock Hanger Hook - Light Almond (125V)
Magnifying glass
Hover image to zoom

1-Gang Single Recessed Receptacle with Clock Hanger Hook - Light Almond (125V)

Brand:
Leviton
SKU:
688-T
Rating:
(0)
Q&A:
(0)
1-Gang Single Recessed Receptacle with Clock Hanger Hook - Light Almond (125V)
Magnifying glass
Hover image to zoom
$13.03 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Light Almond
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

1-Gang Single Recessed Receptacle with Clock Hanger Hook - Light Almond (125V)

Product Description
Leviton 2-Pole Recessed single receptacle in ivory color has durable thermoplastic face and body for low moisture absorption and superior impact resistance. Receptacle has durable steel strap to offer high tensile strength. It has three-wire circuitry and side wire termination for easy installation. The 1-Gang receptacle accommodates wires of size 14 AWG. It has current rating of 15 Amps and voltage rating of 125 Volts. Receptacle operates at a temperature of -40 to 60 deg C. The 1-Phase receptacle has clock hanger hook for hanging purpose. Residential grade receptacle is NEMA 5-15R rated. It is suitable for commercial applications. It has flammability rating of UL 94V-2 to withstand harsh environmental conditions. Receptacle is UL listed and NOM/CSA certified.

Product Features
  • Voltage: 125 V
  • Pole: 2
  • Termination: Side
  • Wire: 3
  • Amperage: 15 A
  • NEMA: 5-15R
  • Grounding: Grounding
  • Body Material: Thermoplastic
  • Color: Ivory

Specs

–
Voltage:

125v

Color:

Light Almond

NEMA Rating:

5-15R

Terminations:

Side

Poles:

2

Amperage:

15

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy