Apply to be a TradeMaster!
Main product image of Universal Patch Panel, Cat 6, 24-Port, 1RU with Cable Management Bar
Magnifying glass
Hover image to zoom

Universal Patch Panel, Cat 6, 24-Port, 1RU with Cable Management Bar

Brand:
Leviton
SKU:
69586-U24
Rating:
(0)
Q&A:
(0)
Universal Patch Panel, Cat 6, 24-Port, 1RU with Cable Management Bar
Magnifying glass
Hover image to zoom
$360.70 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Universal
Product Highlight: Color
Black

Description

–
Leviton Cat 6 Flat 110-Style Patch Panels are designed for use on 19-inch standard racks and cabinets. Patch panels include patented Retention Force Technology which promotes consistent performance over the life of the system. Installer-friendly design allows for quick installation due to standard 110 terminations on the rear of the panels which follows the normal installation color sequence (blue, orange, green, brown) from left to right. The Cat 6 system is designed for use in high-megabit applications such as Gigabit Ethernet.

Product Features
  • Patented Retention Force Technology protects tines from damage and increases system longevity
  • Craft-friendly installation
  • Universal T568A and T568B wiring cards for 110-style IDC terminations
  • Color-coded front labeling for easy port identification (ANSI/TIA-606-C compliant)
  • Terminates 26-22 gauge solid conductors
  • Centralized labeling (available on 48-Port) promotes greater visibility of labels when patch cords are routed into horizontal cable management above and below the patch panel
  • Capable of multiple re-terminations
  • Panel available with patented magnifying lens label holder for easy reading
  • Will exceed IEEE 802.3bt standard up to 0.5 amps per conductor (100 watts) continuously
  • ETL verified to meet the IEC 60512-99-002 standard for support of IEEE 802.3bt Type 4 PoE (90-watt) applications
Product Specifications
  • Category: Cat 6
  • Color: Black
  • Labeling: Silk-screened port numbers, paper labels
  • Panel Shape: Flat
  • Ports: 24
  • RU: 1
  • Shielding: Unshielded
  • Termination: 110-Style Punchdown

Specs

–
Product Type:

Patch Panel

Used With:

Universal

Type:

Cat 6

Ports:

24

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy