Apply to be a TradeMaster!
Main product image of Universal Flat Patch Panel, Cat 6 ,48-Port, 2RU with Cable Management Bar (Black), 69586-U48
Magnifying glass
Hover image to zoom

Universal Flat Patch Panel, Cat 6 ,48-Port, 2RU with Cable Management Bar (Black), 69586-U48

Brand:
Leviton
SKU:
69586-U48
Rating:
(0)
Q&A:
(0)
Universal Flat Patch Panel, Cat 6 ,48-Port, 2RU with Cable Management Bar (Black), 69586-U48
Magnifying glass
Hover image to zoom
$669.33 each
In Stock
In Stock
Get 2 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic, Metal
Product Highlight: Color
Black

Description

–
Features
  • Leviton Cat 6 Flat 110-Style Patch Panels are designed for use on 19-inch standard racks and cabinets
  • Patch panels include patented Retention Force Technology which promotes consistent performance over the life of the system
  • Installer-friendly design allows for quick installation due to standard 110 terminations on the rear of the panels which follows the normal installation color sequence (blue, orange, green, brown) from left to right
  • The Cat 6 system is designed for use in high-megabit applications such as Gigabit Ethernet

Specs

–
Material:

Plastic

Metal

Ports:

48

Product Type:

Patch Panel

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy