Apply to be a TradeMaster!
Main product image of VerifEye Series 7100 3-Phase Submeter w/ LCD, NEMA 1 Enclosure (90-600V), 71D03-000
Magnifying glass
Hover image to zoom

VerifEye Series 7100 3-Phase Submeter w/ LCD, NEMA 1 Enclosure (90-600V), 71D03-000

Brand:
Leviton
SKU:
71D03-000
Rating:
(0)
Q&A:
(0)
VerifEye Series 7100 3-Phase Submeter w/ LCD, NEMA 1 Enclosure (90-600V), 71D03-000
Magnifying glass
Hover image to zoom
$633.21 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall Mount
Product Highlight: Warranty
5 Year Limited Warranty Warranty

Description

–

The VerifEye Series 7000 Advanced 3-Phase meters are a versatile option for a broad range of commercial/industrial submetering applications. The meter's versatile power metering functionality continues the VerifEye mission of lowering the total cost of collecting data by reducing install complexity, and increasing flexibility. The plug-and-play integration ensures the full compliment of data points are immediately captured and made available for countless applications.


Features:

  • Monitors a single circuit Configurations for 1-pole, 2-pole or 3-pole loads
  • Solid core CTs (100A & 200A)
  • Split core CTs (50A to 800A)
  • Rogowski coil CTs (5A to 4000A)
  • Line powered from 90-600V, phase-to-phase
  • ANSI & IEC metering system accuracy including branch CTs
  • Easy access terminals for CT wiring, removable connectors
  • Easily route cable and view LEDs from any angle
  • Reports volts, amps, power, demand and energy for each circuit
  • Provides multi-phase totals for loads with 1-, 2-, and 3-pole breaker positions
  • User-configurable alarm thresholds register for improved load management
  • Selectable phase orientation
  • Limited 5-year warranty

Specs

–
Mount:

Wall Mount

Enclosure Type:

NEMA 1

Warranty:

5 Year Limited Warranty

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy