Apply to be a TradeMaster!
Main product image of Straight Blade Flush Mount Receptacle, Industrial Grade, 20A, 4P, NEMA 18-20R - Black (120/208V)
Magnifying glass
Hover image to zoom

Straight Blade Flush Mount Receptacle, Industrial Grade, 20A, 4P, NEMA 18-20R - Black (120/208V)

Brand:
Leviton
SKU:
7250-FR
Rating:
(0)
Q&A:
(0)
Straight Blade Flush Mount Receptacle, Industrial Grade, 20A, 4P, NEMA 18-20R - Black (120/208V)
Magnifying glass
Hover image to zoom
$84.63 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208V
Product Highlight: Color
Black
Product Highlight: Grade
Industrial
Product Highlight: Wattage
4W Watts
Product Highlight: Amperage
20 Amps

Description

–
Specifications
  • 20 Amp
  • 120/208 Volt
  • 3-Phase
  • NEMA 18-20R
  • 4P
  • 4W
  • Flush Mtg Receptacle
  • Straight Blade
  • Industrial Grade
  • Non-Grounding
  • Side Wired
  • Steel Strap
  • Black

Specs

–
Voltage:

120/208V

NEMA Rating:

18-20R

Color:

Black

Poles:

4

Grade:

Industrial

Product Type:

Single Receptacle

Wattage:

4W

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy