Apply to be a TradeMaster!
Main product image of 20A, 120/208V, NEMA 18-20P, 4P, 4W, Straight Blade Plug, Industrial Grade, Non-Grounding (Yellow), 7251-C
Magnifying glass
Hover image to zoom

20A, 120/208V, NEMA 18-20P, 4P, 4W, Straight Blade Plug, Industrial Grade, Non-Grounding (Yellow), 7251-C

Brand:
Leviton
SKU:
7251-C
Rating:
(0)
Q&A:
(0)
20A, 120/208V, NEMA 18-20P, 4P, 4W, Straight Blade Plug, Industrial Grade, Non-Grounding (Yellow), 7251-C
Magnifying glass
Hover image to zoom
$184.50 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4W Watts
Product Highlight: Grade
Industrial
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Yellow
Product Highlight: Voltage
120/208V

Description

–
Specifications
  • 20 Amp
  • 120/208 Volt 3PY
  • NEMA 18-20P
  • 4P
  • 4W
  • Plug
  • Straight Blade
  • Industrial Grade
  • Non-Grounding
  • Yellow

Specs

–
Poles:

4

Wattage:

4W

Grade:

Industrial

Product Type:

Straight Blade Plug

NEMA Rating:

18-20P

Amperage:

20

Color:

Yellow

Ground:

Non-Grounding

Voltage:

120/208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy