Apply to be a TradeMaster!
Main product image of Flush Mount Receptacle for Recreational Vehicles, 30A, 2P, NEMA TT-30R - Black (125V)
Magnifying glass
Hover image to zoom

Flush Mount Receptacle for Recreational Vehicles, 30A, 2P, NEMA TT-30R - Black (125V)

Brand:
Leviton
SKU:
7313-S00
Rating:
(0)
Q&A:
(0)
Flush Mount Receptacle for Recreational Vehicles, 30A, 2P, NEMA TT-30R - Black (125V)
Magnifying glass
Hover image to zoom
$13.31 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Grade
Industrial

Description

–

Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.


Flush Mount Receptacle for Recreational Vehicles, 30A, 2P, NEMA TT-30R - Black (125V)


WARNING: Do not use with single-gang wallboxes, single-gang mud rings or single-gang box extenders.


Built of durable thermoplastic, Leviton Power Receptacles - come equipped with heavy-gauge, double-wire copper alloy contacts. Flush mount receptacles fit Leviton's wide range of 2.15"- diameter wallplates and mounting hardware is included. For use in Recreational Vehicles.

Specs

–
Voltage:

125v

Material:

Thermoplastic

Poles:

2

Color:

Black

Amperage:

30

NEMA Rating:

TT-30R

Ground:

Grounding

Horse Power:

2

Grade:

Industrial

Mount:

Flush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy