Apply to be a TradeMaster!
Main product image of Locking Plug Boot, 50A, Non-NEMA, Black, 7715CR
Magnifying glass
Hover image to zoom

Locking Plug Boot, 50A, Non-NEMA, Black, 7715CR

Brand:
Leviton
SKU:
7715CR
Rating:
(0)
Q&A:
(0)
Locking Plug Boot, 50A, Non-NEMA, Black, 7715CR
Magnifying glass
Hover image to zoom
$48.69 each
In Stock
In Stock
Get 2 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Black

Description

–
Specifications
  • Boot for 50Amp Non-NEMA Locking Plug
  • Weather-Resistant IP55
  • Black

Specs

–
Amperage:

50

Color:

Black

Product Type:

Boot

NEMA Rating:

Non-NEMA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy