50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding - BLACK-WHITE
Features & Benefits:
| Color: | Black White |
|---|---|
| Voltage: | 600V 250v 250/600v |
| Warranty: | Limited Lifetime |
| Amperage: | 50 |
| Poles: | 3 |
| Grade: | Industrial |
| Type: | Locking Connector |
| Operating Temp Range: | -40°C to 75°C |