Apply to be a TradeMaster!
Main product image of 1-Gang Electrical Wall Plate, 1.406 Inch Hole, Device Mount (Light Almond)
Magnifying glass
Hover image to zoom

1-Gang Electrical Wall Plate, 1.406 Inch Hole, Device Mount (Light Almond)

Brand:
Leviton
SKU:
78004-LEVITON
Rating:
(0)
Q&A:
(0)
1-Gang Electrical Wall Plate, 1.406 Inch Hole, Device Mount (Light Almond)
Magnifying glass
Hover image to zoom
$0.35 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Commercial, Residential
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Color
Light Almond

Description

–
1-Gang Single 1.406 Inch Hole Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Light Almond
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.
Leviton 1-Gang Receptacle Plate in light almond color features a durable thermoset construction. Standard-size Plate is non-combustible and is easy to clean. Wallplate is resistant to fading, discoloration grease/organic solvents, moisture and scratches. Wallplate features a cutout of 0.406 Inch x 0.942 Inch. It has a hole of diameter 1.406 inches and can be device mounted. Wallplate is widely used for residential and commercial applications. It measures 2.750 Inch x 4.500 Inch and is 0.220-Inch thick. Wallplate is UL listed/CSA certified/complies with NEMA and ANSI standards.

Features:
  • Color: Light Almond
  • Gang: 1
  • Material: Thermoset Plastic
  • Mount: Device
  • Standards and Certifications: UL/CSA
  • Type: Standard Size
  • Warranty: 2-Year Limited

Specs

–
Type:

Standard

Color:

Light Almond

Number of Gangs:

1

Material:

Plastic

Warranty:

2 Year Limited

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy