Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Duplex Receptacle & Toggle Switch (Light Almond)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Duplex Receptacle & Toggle Switch (Light Almond)

Brand:
Leviton
SKU:
78005
Rating:
(0)
Q&A:
(0)
2-Gang Electrical Wall Plate, Duplex Receptacle & Toggle Switch (Light Almond)
Magnifying glass
Hover image to zoom
$0.94 each
BOX UP & SAVE 5%
$22.25 box of 25
$0.89 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Light Almond

Description

–
The Leviton 78005 combination wallplate is made of thermoset plastic and comes in white. The combination plate features 1-toggle and a 1-duplex, 2-gang opening. This plate is easy to clean and is resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. Includes metal mounting screws. Great quality for a great price, with the Leviton name you know you are getting a product that is built to last.

Features:
  • Standard Size Two Gang, One-Toggle One-Duplex Device Combination Wallplate
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Type: Standard Size
  • Color: Light Almond
  • Gang: 2
  • Device Graphic: Combination, 1 Toggle; 1 Duplex
  • Material: Thermoset
  • Mount: Device
  • Certifications: UL/CSA

Specs

–
Type:

Combination

Duplex Receptacle Cover

Toggle Switch Cover

Color:

Light Almond

Number of Gangs:

2

Material:

Plastic

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy