Apply to be a TradeMaster!
Main product image of 1-Gang Electrical Wall Plate, Decora Screwless (Brown/Mahogany)
Magnifying glass
Hover image to zoom

1-Gang Electrical Wall Plate, Decora Screwless (Brown/Mahogany)

Brand:
Leviton
SKU:
80301-S0
Rating:
(0)
Q&A:
(0)
1-Gang Electrical Wall Plate, Decora Screwless (Brown/Mahogany)
Magnifying glass
Hover image to zoom
$3.93 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Brown

Description

–
This sleek Decora wallplate has a new elegant design that looks great thanks to the way its is attached to the wall. A standard wallplate connects directly to the walls leaving its screws visible creating an eyesore that grabs attention, the new screwless look of these wallplates removes the eyesore. This screwless style can be used with any decora style switch and can be installed in seconds. All you do is attach the included backplate to the wall and press the screwless wallplate onto it keeping it locked in place. You would be surprised what a big difference the look of two screws can make, by simply changing to screwless wallplate you can help give your home a sleek upscale look. You can also quickly and easily change the color of your wallplate allowing you to switch colors as often as you'd like giving your home a fresh feel. Tough polycarbonate construction makes this a product that is built to last, and the smooth finish is simple to clean saving you time and effort.

Features:
  • New Sleek Screwless Design
  • Can be Installed in Seconds with No Tools
  • Works with Any Decora Device Allowing You to Retrofit Any Home
  • Smooth Finish and High-Quality Polycarbonate with Look Great for Years
  • Removes the Eyesore of Visible Screws
  • Adds an Upscale Look
  • 10 Year Leviton Warranty

Specifications:
  • Color: Brown/Mahogany
  • Type: Screwless, Standard Size
  • Gang: 1
  • Device Graphic: Decora Plus
  • Material: Poly Carbonate
  • Mount: Snap-On
  • Feature: Screwless Subplate
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Screwless

Standard

Decorator

Color:

Brown

Number of Gangs:

1

Material:

Polycarbonate

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy