Apply to be a TradeMaster!
Main product image of 1-Gang Electrical Wall Plate, Decora Screwless (Ivory)
Magnifying glass
Hover image to zoom

1-Gang Electrical Wall Plate, Decora Screwless (Ivory)

Brand:
Leviton
SKU:
80301-SI
Rating:
(0)
Q&A:
(0)
1-Gang Electrical Wall Plate, Decora Screwless (Ivory)
Magnifying glass
Hover image to zoom
$4.49 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Ivory

Description

–

1-Gang, Subplate Included, Polycarbonate, Snap-On Mount Screwless Wallplate - Ivory


Features:

  • Screwless, snap-on design for contemporary architectural styling
  • Complete kit includes screwless snap-on wallplate and subplate
  • Constructed of durable polycarbonate to withstand abuse
  • Subplate provides an easy, convenient wallplate installation with proprietary flat head combination head screws held captive
  • Accent any wall covering with wide selection of colors
  • Designed with top and bottom ratchets on single/multi-gang configurations and side ratchets on multi-gang configurations for a secure fit
  • 1-6 Gang screwless wallplates each paired with a dedicated subplate for fast and easy installation
  • ETL Listed
  • Backed by Leviton's Limited Ten-Year Warranty

Specs

–
Type:

Standard

Screwless

Decorator

Color:

Ivory

Material:

Polycarbonate

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy