Apply to be a TradeMaster!
Main product image of 2-Gang Decora Wall Plate, Snap-On Mount (Almond)
Magnifying glass
Hover image to zoom

2-Gang Decora Wall Plate, Snap-On Mount (Almond)

Brand:
Leviton
SKU:
80309-ST
Rating:
(0)
Q&A:
(0)
2-Gang Decora Wall Plate, Snap-On Mount (Almond)
Magnifying glass
Hover image to zoom
$6.26 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
Almond

Description

–
2-Gang Decora Plus Device Decora Wallplate/Faceplate, Screwless, Poly Carbonate, Snap-On Mount - Almond

Leviton Decora Plus Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. You can go modern with Decora Plus Screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, all Leviton decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look

  • Screwless, snap-on design for contemporary architectural styling
  • Complete kit includes screwless snap-on wallplate and subplate
  • Constructed of durable polycarbonate to withstand abuse
  • Subplate provides an easy, convenient wallplate installation with proprietary flat head combination head screws held captive
  • Accent any wall covering with wide selection of colors
  • Designed with top and bottom ratchets on single/multi-gang configurations and side ratchets on multi-gang configurations for a secure fit
  • 1-6 Gang screwless wallplates each paired with a dedicated subplate for fast and easy installation
  • ETL Listed
  • Backed by Leviton’s Limited Ten-Year Warranty

Specs

–
Type:

Decorator

Rocker Switch Cover

Number of Gangs:

2

Color:

Almond

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy