Apply to be a TradeMaster!
Main product image of 5-Gang Decora Plus Wall Plate, Screwless (Light Almond)
Magnifying glass
Hover image to zoom

5-Gang Decora Plus Wall Plate, Screwless (Light Almond)

Brand:
Leviton
SKU:
80321-ST
Rating:
(0)
Q&A:
(0)
5-Gang Decora Plus Wall Plate, Screwless (Light Almond)
Magnifying glass
Hover image to zoom
$37.71 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
Light Almond

Description

–
5-Gang, Subplate Included, Polycarbonate, Snap-On Mount Screwless Wallplate - Light Almond

Product Features
  • EASY - Screwless, polycarbonate snap-on design for easy installation
  • DURABLE - Long-lasting polycarbonate construction with a clean finish
  • COMPATIBLE - 2-piece kit allows easy retrofit to any Decora installation

Specs

–
Color:

Light Almond

Type:

Decorator

Rocker Switch Cover

Number of Gangs:

5

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy